Shop All Tool Hanging Racks & Rails
This Product is Discontinued
Westward
Container Holdster, Mag. (Discontinued)
Mfr # 5NNF0
Zoro # G1377415
This Product is Discontinued
Key Features
- Material Plastic
- Color Red
- Width 2 5/8 in
- Features Adjustable hook and loop strap
- For Use With Cans and cylinders up to 3 in diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5NNF0
- Zoro # G1377415
- UPC # 190735866122
- Country of Origin China
- Category Tool Hanging Racks & Rails
Dimensions
Width | 2 5/8 in |
Height | 2 5/8 in |
Length | 4 3/4 in |
Overall Width | 2 5/8 in |
Overall Length | 2 3/4 in |
Overall Height | 4 3/4 in |
Details
Item | Magnetic Can Holder |
Material | Plastic |
Color | Red |
Features | Adjustable hook and loop strap |
For Use With | Cans and cylinders up to 3 in diameter |
Tool Storage Type Included | Tool Rack/Rail |
Number of Tool Holders | 1 |
Accessory Type | Magnetic Can Holder |
Description
Magnetic Can Holder, Color Red, Features Adjustable hook and loop strap, For Use With Cans and cylinders up to 3 in diameter, Material Plastic, Number of Tool Holders 1, Overall Height 4 3/4 in, Overall Length 2 3/4 in, Overall Width 2 5/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.