Shop All Pullers
Westward
Cone Type Puller, 3 ton Cap, 2 or 3 Jaws
Mfr # 23MD18
Zoro # G5307425
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) Jaw, 6 oz Thread and Screw
- Features Turning the Cone on the Puller Head Locks Jaws on Parts to be Removed Safely
- Jaw Reach 2 7/8 in
- Capacity 3 ton
- For Use With Slide Hammers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Screw Size | 7/16"-20 |
Puller Length | 5 in |
Screw Size1 | 7/16"-20 |
Jaws Width | 5 in |
Details
Item | Cone Type Puller |
Includes | (3) Jaw, 6 oz Thread and Screw |
Features | Turning the Cone on the Puller Head Locks Jaws on Parts to be Removed Safely |
Jaw Reach | 2 7/8 in |
Capacity | 3 ton |
For Use With | Slide Hammers |
Jaw Style | Reversible |
Locking | Yes |
Number of Jaws | Convertible 2 and 3 |
Jaw Spread | 4 1/2 in 5 in |
Includes Locking Mechanism | No |
Jaw Spread - Maximum | 5 in |
Jaw Thickness | 0.5 |
Jaw Reach1 | 2 7/8 in |
Jaw Orientation | External, Internal |
Max Jaw Spread | Less than 6" |
Compatible with Product Type | Slide Hammers |
Pulling Capacity | 3 ton |
Max Jaw Reach | Less than 5" |
Description
Cone Type Puller, Locking, Capacity 3 ton, Number of Jaws 2 or 3, Reversible, Cone, Jaw Reach 2-7/8 In., Jaw Spread 5 and 4-1/2 In., 7/16-20 Screw Size, Steel, Puller Length 8 In., For Use With Slide Hammers, Turning the Cone on the Puller Head Locks Jaws on Parts to be Removed Safely., Includes (3) Jaw, 6 oz. Thread and Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Angle Grinder, 6.3A, 12500 rpm, Type 27 (WSG7-115)
- ARROW FASTENER Wire/Cable Staple Gun, HD, Round Crown (T25)
- KD TOOLS Dead Blow Hammer, Sledge Head, 12 lb. (69-554G)
- CLEVELAND Screw Extractor 192 Cleveland #7 (Drill Size 17/32") (C53657)
- WESTWARD Reversible Gear Puller, 2/3 Jaw, 7 Ton (1MZP3)
- WESTWARD Mechanical Jaw Puller, 7 ton, 8-3/4 In Rch (23MD29)
- WESTWARD Puller, 4/6 Ton, 2/3 Jaw (4YT15)
- WESTWARD Mechanical Jaw Puller, 2 ton, 2 or 3 Jaws (23MD20)
- WESTWARD Puller, 6 to 9 ton, 2 or 3 Jaw (4YT17)
- WESTWARD Puller, 8 or 10ton, 2 or 3 Jaw (4YT16)
- CTA MANUFACTURING PULLER WINDSHIELD WIPER ARM (CTA5250)
- Westward Pullers and Separators