Shop All Masonry Tools
This Product is Discontinued
Westward
Concrete Mover, 19-1/2 In Blade (Discontinued)
Mfr # 2MVT7
Zoro # G2020821
This Product is Discontinued
Key Features
- Blade Length 19 1/2 in
- Blade Width 3 1/4 in
- Head Material Aluminum
- Handle Material Wood
- Handle Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2MVT7
- Zoro # G2020821
- UPC # 190735800249
- Country of Origin Multiple
- Category Masonry Tools
Dimensions
Blade Length | 19 1/2 in |
Blade Width | 3 1/4 in |
Handle Length | 54 in |
Details
Item | Concrete Mover |
Head Material | Aluminum |
Handle Material | Wood |
Handle Type | Straight |
Blade Material | Aluminum |
Included Hardware | Handle |
Description
When you need to break up concrete, the Westward 2MVT7 Concrete Mover is a must-have. It has a sturdy aluminum head and a straight wooden handle. The blade is 3 3/4 in. long and 19 1/2 in. wide, giving it enough leverage to do the job quickly and efficiently. Its 54 in. long handle provides comfort when working overhead or with your back to the ground. This masonry tool has an aluminum head that weighs less than traditional metal heads but does not sacrifice strength or durability. The Westward 2MVT7 Concrete Mover will make short work of any job involving breaking up concrete so you can get on with your day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.