Shop All Concrete Finishing Tools
Westward
Concrete Apprentice Tool Kit, 7 Pc
Mfr # 13A756
Zoro # G4965694
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 10 1/4
- Length (In.) 25 1/4
- Includes 12 in Wood Float, 16 in Magnesium Float, 16 in Cement Trowel, 5 in Margin Trowel, 6 in Stainless Edger, 6 in Stainless Groover, Tool Bag
- Construction Polyester Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13A756
- Zoro # G4965694
- UPC # 190735741436
- Country of Origin Taiwan, Province of China
- Category Concrete Finishing Tools
Dimensions
Width (In.) | 10 1/4 |
Length (In.) | 25 1/4 |
Details
Item | Concrete Apprentice Tool Kit |
Includes | 12 in Wood Float, 16 in Magnesium Float, 16 in Cement Trowel, 5 in Margin Trowel, 6 in Stainless Edger, 6 in Stainless Groover, Tool Bag |
Construction | Polyester Bag |
Description
Concrete Apprentice Tool Kit, Includes 12 in Wood Float, 16 in Magnesium Float, 16 in Cement Trowel, 5 in Margin Trowel, 6 in Stainless Edger, 6 in Stainless Groover, Tool Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN351.1-25-19-1/4X20-55 Rubber Bumper 2 Threaded Studs (351.1-25-19-1/4-55)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 11/32 (57222)
- L.H. DOTTIE L.H. Dottie 1/4'' x 250' Yellow Polypropylene Pull Rope (1425)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 17mm Universal Joint Socket, Chrome (D008717)
- BON TOOL Bon 12-690 Rebar Cutter/Bender, Open End (12-690)
- BON TOOL Bon 12-740 Channel Float, Mag 60" X 6" (12-740)
- BON TOOL Bon 82-781 Squeegee-, Poly 18" 1/8" Notch (82-781)
- STEEL CITY TROWELS BY BON el, Square/Round End, Carbon Steel, 20 X 4, Comfort Grip (67-263)
- KRAFT TOOL Double 1/2" V-Notch Steel Rake Head, 18 (GG593-01)
- KRAFT TOOL Joint Touch-Up Roller, Sanded Face, 3/8" (CC568)
- BONWAY Bon 32-301 Evaporation Retarder, 5 Gal (32-301)
- Westward Concrete & Masonry Tools