Shop All Engine Specialty Tools
Westward
Compressor Set, Piston Ring, 7 pcs.
Mfr # 45JW57
Zoro # G3854536
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Piston Ring
- Sockets Included No
- Application Assemble and Disassemble the Piston
- Number of Pieces 7
- For Use With Engine System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45JW57
- Zoro # G3854536
- UPC # 190735890431
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Dimensions
Overall Width | 42 cm |
Overall Length | 21 1/2 cm |
Details
Item | Compressor Set |
Type | Piston Ring |
Sockets Included | No |
Application | Assemble and Disassemble the Piston |
Number of Pieces | 7 |
For Use With | Engine System |
Material | Metal, Mid-Carbon Steel |
Includes | Clip Pliers., Metal Bands for Piston Rings 2 7/8 in to 3 1/8 in, 3 1/8 in to 3 3/8 in, 3 3/8 in to 3 5/8 in, 3 5/8 in to 3 7/8 in, 37/8 in to 4 1/8 in, 4 1/8 in to 4 3/8 in |
Vehicle Model | Universal |
Vehicle Model Year | Universal |
Vehicle Make/Model/Year | Universal |
Vehicle Make | Universal |
Tool Type | Piston Ring |
Description
Compressor Set, Tool Type Piston Ring, Application Assemble and Disassemble the Piston, Material Metal, Mid-Carbon Steel, Overall Length 21 1/2 cm, Overall Width 42 cm, Vehicle Make/Model/Year Universal, Number of Pieces 7, For Use With Engine System, Includes Clip Pliers., Metal Bands for Piston Rings 2 7/8 in to 3 1/8 in, 3 1/8 in to 3 3/8 in, 3 3/8 in to 3 5/8 in, 3 5/8 in to 3 7/8 in, 37/8 in to 4 1/8 in, 4 1/8 in to 4 3/8 in, Vehicle Make Universal, Vehicle Model Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Elbow, 45 Degree 4 In (102 Mm) Od-Id (P206282)
- A & I PRODUCTS Kit; Shift Linkage 4" x6" x5" (A-IH5666KIT)
- WESTWARD Lug, 4 ga., 1/4 In, Copper, Crimp/Solder, PK2 (23YY90)
- HALTEC Truck/Bus Tire Valve, 3 1/8 In, PK10 (TV-570A-10)
- WESTWARD Tool Set, Double Flaring, 9 pcs. (45JW59)
- WESTWARD Spark Plug Boot Puller, 5 3/4 In L (2GKR9)
- WESTWARD Spark Plug Socket, Magnetic (1UBF7)
- WESTWARD Master Tubing Service Kit, 13 pcs. (45FF43)
- WESTWARD Engine Cylinder Hone, Steel (45FF52)
- WESTWARD Feeler Gauge, Steel, 32 Blade (40XA75)
- OTC Crankshaft Sleeve Installer (5887)
- Westward Engine Specialty Tools