Shop All Automotive Diagnostic & Testing Instruments
This Product is Discontinued
Westward
Compression Tester, Engine Cylinder Leak (Discontinued)
Mfr # 1MZU3
Zoro # G0875296
This Product is Discontinued
Key Features
- Used For Checking Engine Cylinder Compression Pressure On Domestic And Import Cars
- Material Brass, Common Steel, Rubber Hose
- Includes Compression Tester Gauge with 12 in Rubber Hose, 14mm Thread Spark Plug Adapter,18mm Thread Spark Plug Adapter
- Number of Pieces 3
- Type Engine Cylinder Leakage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1MZU3
- Zoro # G0875296
- UPC # 190735754924
- Country of Origin Taiwan, Province of China
- Category Automotive Diagnostic & Testing Instruments
Details
Item | Compression Tester |
Used For | Checking Engine Cylinder Compression Pressure On Domestic And Import Cars |
Material | Brass, Common Steel, Rubber Hose |
Includes | Compression Tester Gauge with 12 in Rubber Hose, 14mm Thread Spark Plug Adapter,18mm Thread Spark Plug Adapter |
Number of Pieces | 3 |
Type | Engine Cylinder Leakage |
Tool Type | Compression Tester |
Description
Compression Tester, Tool Type Compression Tester, Material Brass, Common Steel, Rubber Hose, Number of Pieces 3, Includes Compression Tester Gauge with 12 in Rubber Hose, 14mm Thread Spark Plug Adapter,18mm Thread Spark Plug Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.