Shop All Compartment Boxes
Westward
Compartment Box with 19 compartments, Plastic, 2-7/16" H x 16-1/2 in W
Mfr # 2HFT1
Zoro # G2760624
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 16 1/2 in x 2 1/2 in
- Number of Adjustable Dividers 8
- Material Plastic
- Outside Length 13 3/16 in
- Outside Width 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2HFT1
- Zoro # G2760624
- UPC # 190735795682
- Country of Origin China
- Category Compartment Boxes
Dimensions
Overall WxDxH | 16 1/2 in x 2 1/2 in |
Outside Length | 13 3/16 in |
Outside Width | 16 1/2 in |
Overall Height | 2-7/16" |
Overall Length | 13-3/16 in |
Overall Width | 16-1/2 in |
Overall Depth | 13-3/16" |
Details
Item | Compartment Box |
Number of Compartments | 19 |
Number of Adjustable Dividers | 8 |
Material | Plastic |
ESD Conductive | No |
Includes | Removable Tray, Translucent Lid and Molded-On Handle |
Bin Color | Black/Yellow |
Electrostatic Discharge | No |
Shape | Rectangular |
Maximum Number of Compartments | 19 |
Includes Handle | Yes |
Description
Compartment Box, Color Black/Yellow, Electrostatic Discharge No, Material Plastic, Maximum Number of Compartments 19, Number of Adjustable Dividers 8, Overall Height 2 1/2 in, Overall Length 13 1/4 in, Overall Width 16 1/2 in, Includes Handle Yes, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Strip 2 Hole 15 S (4307)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Blue (PB1816-11 Blue)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 96 in W, 75 in H, 4 Shelves, Black (S9624X4)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 8 1/8 in W, 6 in H, 12 7/8 in L, Black (PB40-FXL)
- WESTWARD Compartment Box with 1 compartments, Plastic, 2-7/16" H x 13-3/8 in W (2HFR9)
- WESTWARD Compartment Box with 8 compartments, Plastic, 4 1/2 in H x 16-1/2 in W (2HFT2)
- WESTWARD Adjustable Compartment Box with 5 to 20 compartments, Plastic, 2-7/16" H x 15-1/3 in W (2HFR7)
- WESTWARD Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1-3/8" H x 9 in W (2HFR3)
- WESTWARD Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 7/8 in H x 15 in W (2HFR5)
- WESTWARD Tool Case with 38 compartments, Plastic, 20 1/4 in H x 17 3/8 in W (45KK79)
- FLAMBEAU Adjustable Compartment Box with 4 to 6 compartments, Plastic, 1 5/16 in H x 2-5/8 in W (T1002)
- Westward Compartment Boxes