Shop All Compartment Boxes
Westward
Compartment Box with 1 compartments, Plastic, 2-7/16" H x 13-3/8 in W
Mfr # 2HFR9
Zoro # G3364891
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 13 3/8 in x 2 1/2 in
- Number of Adjustable Dividers 15
- Material Plastic
- Outside Length 8 3/8 in
- Outside Width 13 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2HFR9
- Zoro # G3364891
- UPC # 190735795675
- Country of Origin China
- Category Compartment Boxes
Dimensions
Overall WxDxH | 13 3/8 in x 2 1/2 in |
Outside Length | 8 3/8 in |
Outside Width | 13 3/8 in |
Overall Length | 8-3/8 in |
Overall Height | 2-7/16" |
Overall Width | 13-3/8 in |
Overall Depth | 8-1/3" |
Details
Item | Compartment Box |
Number of Compartments | 1 |
Number of Adjustable Dividers | 15 |
Material | Plastic |
ESD Conductive | No |
Includes | Removable Tray, Translucent Lid and Molded-On Handle |
Bin Color | Black/Yellow |
Electrostatic Discharge | No |
Shape | Rectangular |
Maximum Number of Compartments | 1 |
Includes Handle | Yes |
Description
Compartment Box, Color Black/Yellow, Electrostatic Discharge No, Material Plastic, Maximum Number of Compartments 1, Number of Adjustable Dividers 15, Overall Height 2 1/2 in, Overall Length 8 3/8 in, Overall Width 13 3/8 in, Includes Handle Yes, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXW2)
- ZORO SELECT Shelf Bracket, Steel, Black, 7-3/4 in. L (33TZ31)
- TENNSCO Boltless Shelving Unit, 12"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4812S-5D)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 22 1/2 in L, 17 1/2 in W, 8 in H, 1.39 cu ft Volume Capacity (DG93080CO)
- WESTWARD Compartment Box with 19 compartments, Plastic, 2-7/16" H x 16-1/2 in W (2HFT1)
- WESTWARD Compartment Box with 8 compartments, Plastic, 4 1/2 in H x 16-1/2 in W (2HFT2)
- WESTWARD Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 7/8 in H x 15 in W (2HFR5)
- WESTWARD Adjustable Compartment Box with 5 to 20 compartments, Plastic, 2-7/16" H x 15-1/3 in W (2HFR7)
- WESTWARD Adjustable Compartment Box with 11 to 46 compartments, Plastic, 3-1/2" H x 15 in W (2HFR2)
- WESTWARD Tool Case with 12 compartments, Plastic, 1 3/4 in H x 7 in W (5MZJ1)
- DURHAM MFG Compartment Drawer with 24 compartments, Steel (102-17-S1158)
- Westward Compartment Boxes