Shop All Combination Wrench Sets
Westward
Combo Wrench Set, Ratchet OE, 5/16-5/8, 6Pc
Mfr # 4YR26
Zoro # G1392763
original price:
$29.77
8% off
new price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Satin
- Wrench Style Ratcheting Open End
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4YR26
- Zoro # G1392763
- UPC # 190735860182
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 4 13/32 in to 8 1/64 in |
Wrench Head Sizes | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in |
Head Size | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in |
Range of Head Sizes | 5/16 in to 5/8 in |
Wrench Length Style | Standard |
Description
The Westward 4YR26 Combo Wrench Set is a durable set of ratcheting combination wrenches that can be used to complete a variety of tasks. This ratcheting open end wrench set contains 5/16 in., 3/8 in., 7/16 in., 1/2 in. and 9/16 in. sizes, as well as the corresponding 5/8 in. size for each head size. Each wrench has a 15-degree offset angle, so you will have more clearance when working on stubborn fasteners. The alloy steel material provides long-lasting durability and strength to keep your tools intact through countless jobs. With this Westward 4YR26 Combo Wrench Set, you can have everything you need for any repair or maintenance job on hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Pin Punch, 4.5mm (119-4,5)
- POWERMATIC Pm2820Evs Drill Press (PM2820)
- GEDORE Fixed Spanner Wrench, 80 to 90mm Capacity (40 Z 80-90)
- WRIGHT TOOL Open End Service Wrench 30deg Angle Sati (1456)
- WESTWARD Combination Wrench Set, Black Oxide, 1/4 in to 1 1/4 in Head Sizes, 12 Points, 18-Piece (54DG08)
- WESTWARD Combination Wrench Set, 19 Pieces, 12 Pts (54DG10)
- WESTWARD Combination Wrench Set, 17 Pieces, 12 Pts (54DG05)
- WESTWARD Combo Wrench Set, Ratchet OE, 8-14mm, 6 Pc (4YR28)
- WESTWARD Combination Wrench Set, Standard, SAE (54RZ51)
- WESTWARD Ratcheting Wrench Set, Metric, 12 pcs. (54DG31)
- TENG TOOLS TT8012 - 12 Piece Anti Slip Combination Wrench Set (TT8012)
- Westward Wrenches