Shop All Combination Wrench Sets
Westward
Combo Wrench Set, Antislip, 3/8-3/4 in, 6Pc
Mfr # 4JMC6
Zoro # G2272024
product price: $35.05
/ea
$35.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Satin
- Wrench Style Antislip
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4JMC6
- Zoro # G2272024
- UPC # 190735850152
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5 7/8 to 10 7/8 in |
Wrench Head Sizes | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in |
Range of Head Sizes | 3/8 in to 3/4 in |
Head Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in |
Wrench Length Style | Standard |
Description
The Westward 4JMC6 Combo Wrench Set is the perfect set of wrenches for tackling your toughest jobs. It features a 15-degree offset and 12-point combination wrench, which provides increased access to hard-to-reach fasteners. The alloy steel alloy ensures durability and performance. This set has six 3/8 in., 7/16 in., 1/2 in., 9/16 in., 5/8 in. and 3/4 in.. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Westward 4JMC6 Combo Wrench Set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 7/16" x 1/2" Drive Double Flare Nut Wrench - 661416 (661416)
- GREENLEE Hole Cutter, 1 3/8 In Dia, HSS, 3/8 In Hex (925-1-3/8)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908MDG)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with ONE-KEY with No-Lock Paddle Switch Kit (2882-22)
- WESTWARD Combination Wrench Set, 14 Pieces, 12 Pts (54DF98)
- WESTWARD Open End Wrench Set, 15 Deg, 1/4-1 in., 8Pc (1EYD7)
- WESTWARD Combination Wrench Set, Satin, 7-27mm, 17Pc (4PL91)
- WESTWARD Combination Wrench Set, 14 Pieces, 12 Pts (54DF99)
- WESTWARD Ratcheting Wrench Set, Metric, 17 pcs. (54DG29)
- WESTWARD Combination Wrench Set, 10 Pieces, 12 Pts (54DG01)
- VIM PRODUCTS Brake Bleeder Wrench Set, BB500 (VIMBB500)
- Westward Combination Wrench Sets