Shop All Combination Wrench Sets
Westward
Combo Wrench Set, 5/16-1-1/4 in., 15 Pc
Mfr # 4VAV9
Zoro # G2675915
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Chrome
- Wrench Style Antislip
- Number of Pieces 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4VAV9
- Zoro # G2675915
- UPC # 190735859063
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5 17/32 in to 16 3/4 in |
Range of Head Sizes | 5/16 in to 1 1/4 in |
Wrench Length Style | Standard |
Head Size | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/4 in, 1 3/8 in |
Description
Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 15, Range of Head Sizes 5/16 in to 1 1/4 in, Head Offset Angle 15 Degrees , Offset, Canvas Pouch, SAE, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/4 in, 1 3/8 in, Rounded, Opening Angle (Deg.) 15 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI SG-ESS Stub Length Drill - 2.05mm (0575440)
- BON TOOL Bon 14-538 Moulding Lifter, 10" (14-538)
- KRAFT TOOL Undercut Door Jamb Saw (FC518)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Black, 26.5" W x 17" D x 10.5" H (32H849)
- WESTWARD Combo Wrench Set, Satin, 1/4-1-1/4 in, 17Pc (4PL92)
- WESTWARD Combo Wrench Set, Polish, 1/4-1-1/4in, 17Pc (3XU44)
- WESTWARD Combination Wrench Set, 15 Degree Head Angle, 35-Piece (54DF95)
- WESTWARD Ratcheting Wrench Set, SAE, 13 pcs. (54DG28)
- WESTWARD Universal Wrench Set, SAE/Metric, 12 Pc (33M572)
- WESTWARD Double Open End Wrench Set, SAE, 10 Pc (36A314)
- WESTWARD Wrench, Combination, SAE, 1-7/16" (54PN41)
- Westward Combination Wrench Sets