Shop All Combination Wrench Sets
Westward
Combo Wrench Set, 3/8-3/4 in, 10-19mm, 14Pc
Mfr # 4YR24
Zoro # G1937722
original price:
$54.54
10% off
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Number of Points 12
- Finish Satin
- Wrench Style Short
- Number of Pieces 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4YR24
- Zoro # G1937722
- UPC # 190735860168
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 3 25/32 in to 5 27/64 in |
Wrench Head Sizes | 3/8 in, 10 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 17 mm, 11/16 in, 19 mm, 3/4 in |
Wrench Length Style | Stubby |
Head Size | 3/8 in, 10 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 17 mm, 11/16 in, 19 mm, 3/4 in |
Range of Head Sizes | 10 mm to 19 mm, 3/8 in to 3/4 in |
Description
The Westward 4YR24 Combo Wrench Set is a high-quality set of tools that are sure to meet your needs. It features an offset angle of 15 degrees and alloy steel construction for long-lasting durability. The combination wrench has 12 points, which can be used on nuts and bolts with diameters between 3/8" and 3/4". This 14-piece set comes in a canvas pouch, so you can conveniently carry it around when needed. This Westward 4YR24 Combo Wrench Set offers the perfect combination of quality and value.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, 1/4"-20 Die Thread, 1" W (2702800)
- FREUD Double Compression Bit with 3/8" Shank, (77-204)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 13mm (80006)
- BONDHUS Hollow Shaft Nut Driver 9/32In (38432)
- WESTWARD Combo Wrench Set, Ratchet OE, 5/16-5/8, 6Pc (4YR26)
- WESTWARD Combination Wrench Set, 14 Pieces, 12 Pts (54DF93)
- WESTWARD Combo Wrench Set, 1/4-1-1/8 in, 7-24 mm, 32-Piece (3XU43)
- WESTWARD Combination Wrench Set, 10 Pieces, 12 Pts (54DG09)
- WESTWARD Combination Wrench Set, Black Oxide, 1/4 in to 1 1/4 in Head Sizes, 12 Points, 18-Piece (54DG08)
- WESTWARD Combination Wrench Set, 8 Pieces, 12 Pts (54DF92)
- INGERSOLL-RAND 11 Piece SAE Long Pattern Combination Wrench Set (752058X)
- Westward Wrenches