Shop All Combination Wrench Sets
Westward
Combination Wrench Set, Standard, SAE
Mfr # 54RZ51
Zoro # G2043531
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Satin
- Wrench Style Standard
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RZ51
- Zoro # G2043531
- UPC # 190735949016
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 10 5/8 in to 16 11/16 in |
Wrench Head Sizes | 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in |
Wrench Length Style | Standard |
Head Size | 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in |
Range of Head Sizes | 13/16 in to 1 1/4 in |
Description
The Westward 54RZ51 Combination Wrench Set is a standard combination wrench set that offers the versatility needed to tackle your projects. This set comes with a total of 8 wrenches in 12-point style, which provides the ideal grip and leverage you need for all kinds of fasteners. The alloy steel construction makes this wrench set strong and durable enough to last through years of heavy use. The 15 degrees offset design offers an excellent grip on any kind of fastener. Each wrench has a satin finish for durability and protection against corrosion. These wrenches are lightweight at only 4.75 lb., so they won't add unnecessary weight to your tool bag or box. When it comes to finding the right tools for various jobs, the Westward 54RZ51 Combination Wrench Set will be sure to meet your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Dead Blow Hammer, Sledge Head, 5.5 lb. (69-550G)
- AIR LOCKER Piston Driver Assembly for Punch Nailer AP700 (AP700-44)
- DRILL AMERICA .2260 HSS Straight Shank Chucking Reamer (DWRR.2260)
- GREENLEE 9.7" Blade Replacement Kit 1/2" to 3" (JRF-RXLP)
- WESTWARD Combination Wrench Set, 19 Pieces, 12 Pts (54DG10)
- WESTWARD Combo Wrench Set, Antislip, 3/8-3/4 in, 6Pc (4JMC6)
- WESTWARD Combo Wrench Set, Full Polish, 7-27mm, 17Pc (3XU46)
- WESTWARD Combination Wrench Set, 10 Pieces, 12 Pts (54DG01)
- WESTWARD Combination Wrench Set, 10 Pieces, 12 Pts (54DF91)
- WESTWARD Combination Wrench Set, 8 Pieces, 12 Pts (54DF92)
- DEWALT Tough Box, Metric Combination Wrench Set (DWMT73810)
- Westward Combination Wrench Sets