Shop All Combination Wrench Sets
Westward
Combination Wrench Set, 8 Pieces, 12 Pts
Mfr # 54DF92
Zoro # G2042868
original price:
$122.87
61% off
new price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Chrome
- Wrench Style Combination
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54DF92
- Zoro # G2042868
- UPC # 190735948545
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 10 5/8 in to 16 3/4 in |
Wrench Head Sizes | 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in |
Range of Head Sizes | 7/8 in to 1 1/4 in |
Head Size | 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in |
Wrench Length Style | Standard |
Description
Westward Tools' 54DF92 Combination Wrench Set is a set of 8 wrenches that offer a comprehensive range of options for your specific needs. This combination wrench set can be used across an extensive range of applications and product categories. It has 12 points and alloy steel construction, making it sturdy enough to tackle tough jobs. Each wrench has a 15-degree offset angle and comes with a chrome finish. They are designed for durability and long life. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Westward Tools 8 Piece Combination Wrench Set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screwdriver bits, Socket Bit, PK50 (DWA1SP14IRB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4822JQ)
- STANLEY Sawhorse Twin Pack 800Lb (STST60952)
- STURTEVANT RICHMONT Interchangeable Head Torque Wrench (CCM 50I MG)
- WESTWARD Combo Wrench Set, 3/8-3/4 in, 10-19mm, 14Pc (4YR24)
- WESTWARD Combo Wrench Set, Polish, 1/4-1-1/4in, 17Pc (3XU44)
- WESTWARD Ratcheting Wrench Set, Metric, 8 mm to 25 mm Head Sizes, 12 Points, 15-Piece (54DG33)
- WESTWARD Combo Wrench Set, 5/16-1-1/4 in., 15 Pc (4VAV9)
- WESTWARD Wrench, Combination, SAE, 1-7/16" (54PN41)
- WESTWARD Ratcheting Wrench Set, Metric, 6 mm to 20 mm Head Sizes, 15-Piece (54DG24)
- LOCK TECHNOLOGY Metric Shockit Crows Foot Set (LTILT1930)
- Westward Combination Wrench Sets