Shop All Combination Wrench Sets
Westward
Combination Wrench Set, 17 Pieces, 12 Pts
Mfr # 54DG05
Zoro # G2616789
original price:
$71.17
10% off
new price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Number of Points 12
- Finish Satin
- Wrench Style Stubby
- Number of Pieces 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54DG05
- Zoro # G2616789
- UPC # 190735952115
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 4 in to 5 in, 10 to 19mm |
Wrench Head Sizes | 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in |
Wrench Length Style | Stubby |
Range of Head Sizes | 10 mm to 19 mm, 3/8 in to 3/4 in |
Head Size | 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in |
Description
Combination Wrench Set, Alloy Steel, Satin, Number of Tools 17, Range of Head Sizes 10 mm to 19 mm, 3/8 in to 3/4 in, Head Offset Angle 15 Degrees , Offset, Pouch, SAE/Metric, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, Rounded, Opening Angle (Deg.) 15 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer 2000 bpm (CP714)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 5/16-18UNC (342555)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 5/16" Thread Size, 2-3/8" Dia. (GNH2-HEXF6-----)
- STARRETT Band Saw Blade, 14 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-14-07)
- WESTWARD Combination Wrench Set, 10 Pieces, 12 Pts (54DF91)
- WESTWARD Wrench, Combination, SAE, 1-7/16" (54PN41)
- WESTWARD Combo Wrench Set, Satin, 5/16-15/16in, 11Pc (4PL86)
- WESTWARD Combination Wrench Set, 8 Pieces, 12 Pts (54DF92)
- WESTWARD Double Open End Wrench Set, SAE, 10 Pc (36A314)
- WESTWARD Ratcheting Wrench Set, SAE, 8 pcs. (54DG30)
- PERFORMANCE TOOL Sae Polish Standard Wrench, 10-Piece Set (PMW30202)
- Westward Combination Wrench Sets