Shop All Combination Wrench Sets
Westward
Combination Wrench Set, 14 Pieces, 12 Pts
Mfr # 54DG03
Zoro # G2621171
product price: $97.55
/ea
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Satin
- Wrench Style Combination
- Number of Pieces 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54DG03
- Zoro # G2621171
- UPC # 190735952795
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5 in to 10 in |
Wrench Head Sizes | 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Head Size | 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Range of Head Sizes | 6 mm to 19 mm |
Wrench Length Style | Standard |
Description
Westward Tools' 54DG03 Combination Wrench Set is the right tool for tackling various fasteners. These combination wrenches are made of alloy steel and come in a satin finish. This combination wrench set comes with 12-point wrenches, which can be used on hexagonal bolts, nuts and other fasteners. The offset of these wrenches is 15 degrees, making them ideal for use in tight spaces. They have a satin finish that resists corrosion to give you years of reliable service. Westward Tools' 54DG03 Combination Wrench Set will make your next project easier and more enjoyable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING R8 325 TG100 Collet Chuck (534314)
- WIDIA End Mill, 0.0625 in. Milling Dia., I2S (I2S0062T050X)
- MILWAUKEE TOOL M18 FUEL 1-1/2" Magnetic Drill Kit (2787-22HD)
- MITUTOYO Digimatic Caliper, 0-6", IP67, No SPC, Crbde (500-731-20)
- WESTWARD Combo Wrench Set, Polish, 1/4-1-1/4in, 17Pc (3XU44)
- WESTWARD Combination Wrench Set, 14 Pieces, 12 Pts (54DF93)
- WESTWARD Combo Wrench Set, Antislip, 3/8-3/4 in, 6Pc (4JMC6)
- WESTWARD Combo Wrench Set, 1/4-1-1/8 in, 7-24 mm, 32-Piece (3XU43)
- WESTWARD Combination Wrench Set, 8 Pieces, 12 Pts (54DF92)
- WESTWARD Ratcheting Wrench Set, Metric, 12 pcs. (54DG31)
- URREA Full polished 12-point combination wrench set 7 pc (1200H)
- Westward Wrenches