Shop All Combination Wrench Sets
Westward
Combination Wrench Set, 12 Pieces, 12 Pts
Mfr # 54DG04
Zoro # G2043008
original price:
$165.47
9% off
new price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Satin
- Wrench Style Combination
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54DG04
- Zoro # G2043008
- UPC # 190735948552
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 10 in to 16 in |
Wrench Head Sizes | 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm |
Wrench Length Style | Standard |
Range of Head Sizes | 20 mm to 32 mm |
Head Size | 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm |
Description
The Westward 54DG04 Combination Wrench Set, 12 Pieces, 12 Pts is a professional-grade tool kit you can count on. It offers the most commonly used wrench sizes in one convenient package. This combination wrench set comes with 12 different wrenches for various jobs. The set contains wrenches that are offset at 15 degrees to provide maximum access to nuts and bolts. The alloy steel construction makes these tools durable and long lasting. These tools have a satin finish that not only protects them from corrosion but also adds an attractive touch to your work area. With the Westward 54DG04 Combination Wrench Set, you will never have to worry about missing the right size again.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 2-Ended Hook Blade, 3-2/5In W, PK100 (11-961A)
- STARRETT Mechanical Micrometer Head, 0 to 1/2" (261L)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 3/8 In x 3 In Overall Length (C44578)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 55/64 (C20555)
- WESTWARD Combination Wrench Set, 15 Degree Head Angle, 35-Piece (54DF95)
- WESTWARD Combo Wrench Set, 1/4-1-1/8 in, 7-24 mm, 32-Piece (3XU43)
- WESTWARD Open End Wrench Set, 15 Deg, 1/4-1 in., 8Pc (1EYD7)
- WESTWARD Combo Wrench Set, Ratchet OE, 5/16-5/8, 6Pc (4YR26)
- WESTWARD Ratcheting Wrench Set, Metric, 6 mm to 20 mm Head Sizes, 15-Piece (54DG24)
- WESTWARD Combination Wrench Set, Metric, 6 mm to 25 mm Head Sizes, 6 Points, 20-Piece (54DF97)
- WELLER Crescent 12 Point Metric Combination Wrench Set 9.5 in. L 6 pk (CCWS1-05)
- Westward Combination Wrench Sets