Shop All Combination Wrench Sets
Westward
Combination Wrench Set, 12 Pieces, 12 Pts
Mfr # 54DF94
Zoro # G2042999
original price:
$156.77
12% off
new price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Chrome
- Wrench Style Combination
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54DF94
- Zoro # G2042999
- UPC # 190735948576
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 10 23/64 in to 16 3/4 in |
Wrench Head Sizes | 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm |
Wrench Length Style | Standard |
Head Size | 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm |
Range of Head Sizes | 20 mm to 32 mm |
Description
The Westward 54DF94 Combination Wrench Set is a must-have for anyone looking to work on various kinds of fasteners. It offers a comprehensive range of wrenches and will give you the control you need when tackling various applications. This 12-piece wrench set comes with 12 points, which gives you more versatility when working on different kinds of fasteners. The offset is 15 degrees, so you can access tight spots with ease. Each wrench features alloy steel construction and has a chrome finish for added durability. The combination wrench style provides better grip, especially in wet conditions. Whether you are a professional or hobbyist, this Westward 54DF94 Combination Wrench Set will make your job easier.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Conduit Piston for 2-1/2" conduit (R25)
- KIPP Square Hinge With Fastening Nut, Form:B, Stainless Steel 1.4305, B=32, 4, A=18, A1=14, A2=14 (K1142.110814165)
- DEWALT Hand Saw, 20-1/2" L, 1/32" Blade Width (DWHT20544L)
- VAUGHAN Split Head Hammer, 24 oz., 12" L (SH150)
- WESTWARD Ratcheting Wrench Set, Metric, 17 pcs. (54DG29)
- WESTWARD Combo Wrench Set, Ratchet OE, 5/16-5/8, 6Pc (4YR26)
- WESTWARD Ratcheting Wrench Set, SAE, 15 pcs. (54DG26)
- WESTWARD Ratcheting Wrench Set, Metric, 7 pcs. (54DG25)
- WESTWARD Ratcheting Wrench Set, SAE, 1/4 in to 1 in Head Sizes, 15-Piece (54DG22)
- WESTWARD Combination Wrench Set, 14 Pieces, 12 Pts (54DF93)
- ALLIED INTERNATIONAL SAE/Mtrc Rsd Pnl Cmbo Wrench Set, 24 pcs. (68104)
- Westward Combination Wrench Sets