Shop All Combination Wrench Sets
Westward
Combination Wrench Set, 10 Pieces, 12 Pts
Mfr # 54DG02
Zoro # G4572528
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Satin
- Number of Pieces 10
- Range of Lengths 18 in to 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54DG02
- Zoro # G4572528
- UPC # 00194484305956
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 18 in to 25 in |
Wrench Head Sizes | 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in |
Head Size | 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in |
Wrench Length Style | Standard |
Range of Head Sizes | 1 5/16 in to 2 in |
Description
Combination Wrench Set, Alloy Steel, Satin, Number of Tools 10, Range of Head Sizes 1 5/16 in to 2 in, Head Offset Angle 15 Degrees , Offset, Pouch, SAE, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in, Rounded, Opening Angle (Deg.) 15 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Oil Skimmer, Tote It(R), Belt, 54 In (ST2CR-60)
- GREAT NECK 1/4" Drive Metric, 22 pcs (18622)
- KIPP Knurled Knob Size: 1 D=8-32, D1= 21, H=22, Thermoplastic Black, Comp: Stainless Steel, Cap: Black (K0247.01AE)
- MARTOR Tool Lanyard, Retractable Tether, 0.37 lb (9960.06)
- WESTWARD Combo Wrench Set, 5/16-1-1/4 in., 15 Pc (4VAV9)
- WESTWARD Ratcheting Wrench Set, Metric, 7 pcs. (54DG25)
- WESTWARD Combination Wrench Set, Black Oxide, 1/4 in to 1 1/4 in Head Sizes, 12 Points, 18-Piece (54DG08)
- WESTWARD Combination Wrench Set, 12 Pieces, 12 Pts (54DG04)
- WESTWARD Ratcheting Wrench Set, SAE, 5/16 in to 1 in Head Sizes, 13-Piece (54DG32)
- WESTWARD Ratcheting Wrench Set, SAE, 7 pcs. (54DG23)
- GOURMETGALLEY 9927 7Pc Jumbo Angle Meter Wrench Set (GO1591326)
- Westward Wrenches