Shop All Combination Wrench Sets
Westward
Combination Wrench Set, 10 Pieces, 12 Pts
Mfr # 54DF91
Zoro # G2042859
original price:
$51.35
10% off
new price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Chrome
- Wrench Style Combination
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54DF91
- Zoro # G2042859
- UPC # 190735948460
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5 in to 10 in |
Wrench Head Sizes | 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Wrench Length Style | Standard |
Range of Head Sizes | 1/4 in to 3/4 in |
Head Size | 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Description
The Westward 54DF91 Combination Wrench Set is a combination wrench set containing 10 pieces with 12 points. It has a 15-degree offset and is made of alloy steel. This combination wrench set contains the most common sizes of wrenches, from 1/4 in to 3/4 in. The wrenches are made of alloy steel and come with a chrome finish for durability. Each one is designed with 12 points for versatility. If you need a reliable wrench set that contains the most commonly used sizes, then the Westward 54DF91 Combination Wrench Set is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PEX/Tubing Cutter Replacement Blade For Use With 48-22-4200/4202, 1 3/4 in L (48-22-4203)
- OEMTOOLS 36 mm Jumbo Combination Wrench (22133)
- MILWAUKEE TOOL 6" L x Metal Cutting Reciprocating Saw Blade (48-00-8784, 48-22-1901)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 38292 (38292)
- WESTWARD Wrench, Combination, SAE, 1-7/16" (54PN41)
- WESTWARD Combination Wrench Set, Black Oxide, 1/4 in to 1 1/4 in Head Sizes, 12 Points, 18-Piece (54DG08)
- WESTWARD Ratcheting Wrench Set, SAE, 5/16 in to 1 in Head Sizes, 13-Piece (54DG32)
- WESTWARD Combination Wrench Set, Metric, 6 mm to 25 mm Head Sizes, 6 Points, 20-Piece (54DF97)
- WESTWARD Combination Wrench Set, 17 Pieces, 12 Pts (54DG05)
- WESTWARD Combination Wrench Set, 15 Degree Head Angle, 35-Piece (54DF95)
- SUNEX 5-Piece SAE Half Moon Wrench Set (9935)
- Westward Combination Wrench Sets