Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 9/16in Size
Mfr # 5MW32
Zoro # G1674355
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Movement Fixed
- Insulated No
- Single End/Double End Double End
- Number of Points 12
- Overall Length 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5MW32
- Zoro # G1674355
- UPC # 190735864593
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 4 3/8 in |
Head Size | 9/16 in |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 9/16 in, Overall Length 4 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam action indexing plunger, M20x1.5, pin 10 mm. Handle uncoated. (K0348.0410201)
- KIPP Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0339.4105)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (983)
- GREENLEE Pilot Drill, 1/4 In Dia (625-001)
- WESTWARD Combination Wrench, Metric, 16mm Size (36A231)
- WESTWARD Combination Wrench, 2-3/4", SAE, 12 pt. (54RZ10)
- WESTWARD Combination Wrench, Metric, 13mm Size (3XU26)
- WESTWARD Combination Wrench, SAE, 1/4in Size (33M576)
- WESTWARD Combination Wrench, 22mm, Metric, 6 pt. (54RY81)
- WESTWARD Wrench, Combination/Extra Long, SAE, 5/8" (54PN81)
- OEMTOOLS 46 mm Jumbo Combination Wrench (22136)
- Westward Combination Wrenches