Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 7/8in Size
Mfr # 36A282
Zoro # G5094467
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Finish Chrome
- Single End/Double End Double End
- Wrench Shape Straight
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36A282
- Zoro # G5094467
- UPC # 190735819470
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 11 1/2 in |
Head Size | 7/8 in |
Wrench Length Style | Standard |
Description
When you need to work with fasteners, the Westward 36A282 Combination Wrench is a reliable tool. This 7/8" wrench has a one-piece handle and features six points for added torque. Made of alloy steel, this combination wrench is both durable and lightweight. The chrome finish helps to protect against rust and corrosion. With an overall length of 11 1/2 in., it has a head size of 7/8 in. and a 7/8" size head. If you want a reliable tool that will meet your demands, choose the Westward 7/8" Combination Wrench.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Precision Slotted Screwdriver 2 mm Round (401L70)
- DEWALT Recip Blades, 6in. 5/8TPI Taper Back Bi-Metal Reciprocating Saw Blade, 5PK (DW4847)
- KO-KEN Socket 11/16 6 Point 80mm 1/2 Sq. Drive (14300A-11/16)
- BON TOOL Bon 12-215 Handle Adapter, 1 3/4" Button To Clevis (12-215)
- WESTWARD Combination Wrench, SAE, 2-1/16in Size (1EYG4)
- WESTWARD Combination Wrench, 13/16", SAE, 12 pt. (54RY86)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1" (54PP45)
- WESTWARD Combination Wrench, 65mm, Metric, 12 pt. (54RZ29)
- WESTWARD Combination Wrench, Metric, 14mm Size (36A196)
- WESTWARD Wrench, Comb./Flexible Head, Metric, 9mm (54PP08)
- PROTO Proto J1236ASD 1-1/8" 12-Point Satin Combination Wrench (J1236ASD)
- Westward Wrenches