Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 7/8in Size
Mfr # 36A183
Zoro # G5094722
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Number of Points 12
- Tether Capable Tether Capable
- Insulated No
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36A183
- Zoro # G5094722
- UPC # 190735818497
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 11 1/2 in |
Head Size | 7/8 in |
Wrench Length Style | Standard |
Description
This Westward 36A183 Combination Wrench is the perfect tool for all your fastening needs. It has a satin finish and 12-point design, which provides more contact with nuts and bolts. This combination wrench has an alloy steel material, ensuring it is long lasting and durable. The 7/8" size allows you to tighten or loosen nuts and bolts in hard to reach places. The handle is one piece, which means it will not come apart when you need it most. With its satin finish and 12-point design, this Westward 7/8" Combination Wrench makes tightening or loosening nuts and bolts easy work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Universal Ball Knob No Insert, 1/4", 5/16", M6, M8 Thread Size, 1.25"L (GN4X-5X-S3-----)
- LYNDEX-NIKKEN Collet, 16C, 7/16in (160-028)
- CHICAGO-LATROBE Screw Machine Drill Bit, J Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49241)
- BETA Combination Wrench, SAE, 9/16in Size (000420364)
- WESTWARD Combination Wrench, SAE, 3/4in Size (1EYH7)
- WESTWARD Combination Wrench, Metric, 26mm Size (3XU39)
- WESTWARD Wrench, Combination, Metric, 17mm (54PP55)
- WESTWARD Combination Wrench, SAE, 3/8in Size (33M578)
- WESTWARD Wrench, Combination, Metric, 20mm (54PP58)
- WESTWARD Combination Wrench, Metric, 15mm Size (33M593)
- GEDORE Open Ended Wrench, 38mm (894 38)
- Westward Combination Wrenches