Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 7/8in Size
Mfr # 33M585
Zoro # G9101671
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Insulated No
- Ratcheting Configuration Non-Ratcheting
- Anti-Slip Design No
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 33M585
- Zoro # G9101671
- UPC # 190735814703
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 11 1/2 in |
Head Size | 7/8 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 7/8 in, Overall Length 11 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 9/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8" Hex Demo 17-1/2" Asphalt Cutter (48-62-4020)
- GENERAL TOOLS Digital Angle Finder, Aluminum (TS02)
- MELIN TOOL CO Carbide HP End Mill, 5/16" x 13/16" (ALMG-1010)
- WIHA Insulated Phillips Screwdriver #2 Round (30704)
- WESTWARD Combination Wrench, SAE, 1/2in Size (5MW30)
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A183)
- WESTWARD Combination Wrench, SAE, 3/8in Size (33M578)
- WESTWARD Combination Wrench, SAE, 2" Size, 25-3/4"L (54RZ01)
- WESTWARD Combination Wrench, 22mm, Metric, Satin (54RZ12)
- WESTWARD Wrench, Combination/Stubby, SAE, 1/2" (54PP16)
- PROTO WRENCH COMB 2-1/4 12PT (POJ1272)
- Westward Combination Wrenches