Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 7/8in Size
Mfr # 36A216
Zoro # G5094354
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Insulated No
- Wrench Product Grouping Wrenches
- Head Movement Fixed
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36A216
- Zoro # G5094354
- UPC # 190735818817
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 11 1/2 in |
Head Size | 7/8 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 7/8 in, Overall Length 11 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Metal Blades # 9 - Usa (100/Sleeve) (MB100)
- KNIPEX Precison Snap Ring Pliers Set in Tool Ro (00 19 58 V02)
- WESTWARD Sledge Hammer, 6 lb., 34-1/4 In, Fiberglass (2DBT8)
- VERMONT GAGE Pin Gage, Plus, 0.1250 In, Black (911112500)
- WESTWARD Wrench, Combination, Metric, 30mm (54PN66)
- WESTWARD Wrench, Combination/Extra Long, SAE, 1/2" (54PN79)
- WESTWARD Wrench, Combination/Stubby, SAE, 3/8" (54PP14)
- WESTWARD Combination Wrench, Metric, 20mm Size (36A235)
- WESTWARD Wrench, Combination/Extra Long, Metric, 8m (54PN89)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-1/4 (54PN38)
- GEDORE Combination Wrench, 27mm (1 B 27)
- Westward Wrenches