Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 7/16in Size
Mfr # 33M579
Zoro # G5095395
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Single End/Double End Double End
- Insulated No
- Finish Chrome
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 33M579
- Zoro # G5095395
- UPC # 190735814642
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/8 in |
Head Size | 7/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 7/16 in, Overall Length 6 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 17-Piece (8-24 mm) (SID92321)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit Metric 14mm Tip, 2 1/2 in L (SZ-5-7-14MM)
- DIABLO Speedemon 1/4 in. X 6 in. L Carbide Tipped Red Granite Hammer Drill Bit 5 pk (DMARG1070-P5)
- IGAGING 5 Piece IP40 Digital Micrometer Set 0-6" - 35-040-216 (35-040-216)
- WESTWARD Combination Wrench, Metric, 7mm Size (36A288)
- WESTWARD Combination Wrench, Metric, 19mm Size (36A202)
- WESTWARD Wrench, Combination, Metric, 16mm (54PP54)
- WESTWARD Combination Wrench, Metric, 20mm Size (3XU33)
- WESTWARD Combination Wrench, SAE, 15/16in Size (1EYJ1)
- WESTWARD Combination Wrench, Metric, 13mm Size (1EYK3)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12 pt., 1" (KTI-41132)
- Westward Wrenches