Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 7 1/2 in Length, 9/16 in Head, 12 Points
Mfr # 54PN28
Zoro # G2617209
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Wrench Product Grouping Wrenches
- Ratcheting Configuration Open and Box End
- Insulated No
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PN28
- Zoro # G2617209
- UPC # 190735951958
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 1/2 in |
Head Size | 9/16 in |
Wrench Length Style | Standard |
Description
When you need to loosen or tighten a bolt, the Westward 54PN28 Ratcheting Combination Wrench is the tool you will want on hand. It is designed for heavy-duty use and has a long handle that provides greater leverage. The alloy steel wrench has a ratcheting open and box end that allows you to adjust parts without having to reposition the wrench. The 9/16" double hex box end style offers maximum torque transfer. With an overall length of 7 1/2 in., this combination wrench has an adjustable head size of 9/16". You can rely on this high quality ratcheting combination wrench for all your fastening needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2400)
- WESTWARD 3/8 in Drive, 19mm Triple Square Metric Socket, 12 Points (53YT97)
- KRAFT TOOL Co. GG242 12 in. Squeegee Trowel with ProForm Soft Grip Handle, 6PK (GG242-6)
- KLEIN TOOLS Metric T-Handle Hex Key, 5 mm Tip Size (JTH6M5)
- WESTWARD Combination Wrench, 41mm, Metric, 12 pt. (54RZ24)
- WESTWARD Wrench, Combination, SAE, 5-1/2" L. (54PN23)
- WESTWARD Combination Wrench, SAE, 3/4in Size (33M584)
- WESTWARD Combination Wrench, 1/4", SAE, Black Oxide (54RZ32)
- WESTWARD Combination Wrench, 2-3/8", SAE, 12 pt. (54RZ06)
- WESTWARD Combination Wrench, Metric, 15mm Size (36A230)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/16in Size (88290)
- Westward Wrenches