Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 5/8in Size
Mfr # 5MW34
Zoro # G1795595
original price:
$9.19
9% off
new price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Head Movement Fixed
- Ratcheting Configuration Non-Ratcheting
- Number of Points 12
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5MW34
- Zoro # G1795595
- UPC # 190735864616
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 4 1/4 in |
Head Size | 5/8 in |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 5/8 in, Overall Length 4 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" drive, oxygen sensor socket 7/8” (5030S)
- INSIZE Thread Plug Gage, Thread Size M36x4.00 (4130-36)
- WESTWARD 9 3/4 in Linemans Plier, Steel (1UKL8)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round (79101)
- WESTWARD Combination Wrench, 25mm, Metric, 6 pt. (54RY84)
- WESTWARD Combination Wrench, SAE, 9/16in Size (1EYH4)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A195)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1" (54PP45)
- WESTWARD Combination Wrench, SAE, 1/2in Size (36A177)
- WESTWARD Combination Wrench, SAE, 3/8in Size (33M578)
- URREA 12-point extra long combination wrench 11 mm opening size (1211ML)
- Westward Combination Wrenches