Shop All Combination Wrenches
This Product is Discontinued
Westward
Combination Wrench, SAE, 5/8in Size (Discontinued)
Mfr # 5MR35
Zoro # G0666102
This Product is Discontinued
Key Features
- Head Movement Fixed
- Single End/Double End Double End
- Insulated No
- Finish Satin
- Anti-Slip Design No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5MR35
- Zoro # G0666102
- UPC # 190735861653
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 8 in |
Head Size | 5/8 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 5/8 in, Overall Length 8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.