Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 5/8in Size
Mfr # 36A278
Zoro # G5094591
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Reversing No
- Overall Length 8 1/4 in
- Ratcheting Configuration Non-Ratcheting
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36A278
- Zoro # G5094591
- UPC # 190735819432
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 8 1/4 in |
Head Size | 5/8 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 5/8 in, Overall Length 8 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 29/64 (300 29/64)
- YMW TAPS Spiral Point Tap, TICN-D4 M4 X 0.7 (PS4.0I4NEB-TICN)
- MITUTOYO Vernier Caliper 8In./200Mmw/Thumb Cl (531-108)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1/4" (54PN21)
- WESTWARD Wrench, Combination/Extra Long, SAE, 7/16" (54PN78)
- WESTWARD Wrench, Combination, Metric, 9-3/4" L. (54PN59)
- WESTWARD Comb. Wrench, 23mm, Metric, Full Polish (54RY68)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.24m (54PN63)
- WESTWARD Combination Wrench, Metric, 10mm Size (5MW23)
- WESTWARD Combination Wrench, 65mm, Metric, 12 pt. (54RZ29)
- Westward Combination Wrenches