Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 5/8in Size
Mfr # 36A179
Zoro # G7584351
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Wrench Shape Straight
- Anti-Slip Design No
- Number of Points 12
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36A179
- Zoro # G7584351
- UPC # 190735818459
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 8 1/4 in |
Head Size | 5/8 in |
Wrench Length Style | Standard |
Description
If you are looking for a versatile tool that can meet all your needs, the Westward 36A179 Combination Wrench is what you need. The alloy steel wrench has 12-point head sizes of 5/8 in. It also has an overall length of 8 1/4 in., with a satin finish and one piece handle. This combination wrench is made of alloy steel to ensure long lasting durability. When it comes to reliability, the Westward 36A179 Alloy Steel Combination Wrench will not let you down.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Countersink, 1-5/8 L, Cobalt Steel (C94567)
- MILWAUKEE TOOL M18 FUEL Hammer Drill/Driver + HTIW Kit (2904-22, 2967-20)
- DEWALT Heavy Duty Work Stand with Miter Saw Mounting Brackets (DWX725B)
- LTI TOOLS LTI TOOLS: Grand Master Lock Pick Set(280, 290, 300, 310, 320, 330, 106) (LTI-620)
- WESTWARD Combination Wrench, SAE, 1in Size (36A284)
- WESTWARD Combination Wrench, Metric, 20mm Size (3XU33)
- WESTWARD Combination Wrench, 24mm, Metric, Satin (54RZ14)
- WESTWARD Wrench, Combination, Metric, 7-7/8" L. (54PN55)
- WESTWARD Combination Wrench, SAE, 5/8in Size (33M582)
- WESTWARD Combination Wrench, SAE, 1-1/16in Size (36A285)
- WILLIAMS Williams Angle Wrench, Double, Open End, 15/16" (3730)
- Westward Wrenches