Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 3/8in Size
Mfr # 36A274
Zoro # G5094582
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Insulated No
- Wrench Shape Straight
- Single End/Double End Double End
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36A274
- Zoro # G5094582
- UPC # 190735819395
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/4 in |
Head Size | 3/8 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 3/8 in, Overall Length 6 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS HUB PULLER (CV94800)
- GEARWRENCH 39 Piece 1/2" Drive 6 Point Standard & Deep Impact SAE Socket Set (84947N)
- CRAFTSMAN Sockets, 3/8" Drive T45 Torx Bit Socket, Torx 3/8" Drive (CMMT42666)
- CHANNELLOCK Channellock® Tool Roll 3 5 Piece Plier Set (Long Nose, Slip Joint, Diagonal, Tongue & Groove) (Tool Roll 3)
- WESTWARD Combination Wrench, SAE, 9/16in Size (5MW32)
- WESTWARD Combination Wrench, SAE, 1/2in Size (1EYH3)
- WESTWARD Combination Wrench, SAE, 1/2in Size (36A276)
- WESTWARD Wrench, Combination, SAE, 8-7/32" L. (54PN29)
- WESTWARD Combination Wrench, Metric, 21mm Size (36A204)
- WESTWARD Combination Wrench, Metric, 17mm Size (36A298)
- WESTWARD Wrench, Combination/Extra Long, SAE, 9/16" (54PN80)
- Westward Combination Wrenches