Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 3/8in Size
Mfr # 36A208
Zoro # G5094801
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Head Movement Fixed
- Tether Capable Tether Capable
- Wrench Product Grouping Wrenches
- Anti-Slip Design No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 36A208
- Zoro # G5094801
- UPC # 190735818732
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/4 in |
Head Size | 3/8 in |
Wrench Length Style | Standard |
Description
The Westward 36A208 Combination Wrench is the perfect tool for any job that requires precise torque. The high-quality alloy steel construction ensures this wrench will last. The alloy steel construction makes this wrench extremely durable and resistant to rust, which means it will last you a long time. It has a one piece handle with 12-point openings. Designed to fit 3/8" fasteners, the wrench measures 6 1/4 in. overall length and has a 3/8" head size. With its exceptional durability and precision design, the Westward 36A208 Combination Wrench is an excellent addition to your toolbox.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 3 lb Double Face Sledge, 16 Fiberglass Handle (13435)
- CHANNELLOCK 9 1/2 in Code Blue Straight Jaw Tongue and Groove Plier, Serrated (420CB)
- MILWAUKEE TOOL EXACT 350 MCM Copper 12T U-Style Die (49-12-U350C)
- MONTEZUMA Triangle Top Chest, Silver, Aluminum, 27 in W x 18 in D x 18-1/2 in H (MZ-SE250AL)
- WESTWARD Combination Wrench, 7mm, Metric, 12 pt. (54RY90)
- WESTWARD Wrench, Combination, Metric, 13mm (54PP51)
- WESTWARD Combination Wrench, Metric, 14mm Size (36A295)
- WESTWARD Combination Wrench, SAE, 3/4in Size (5MW36)
- WESTWARD Combination Wrench, 30mm, Metric, Satin (54RZ20)
- WESTWARD Combination Wrench, Metric, 19mm Size (36A202)
- WESTWARD Combination Wrench, Metric, 15mm Size (36A230)
- Westward Wrenches