Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 3/8in Size
Mfr # 1EYH1
Zoro # G1147036
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Shape Straight
- Reversing No
- Single End/Double End Double End
- Tether Capable Tether Capable
- Anti-Slip Design No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 1EYH1
- Zoro # G1147036
- UPC # 190735749159
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 6 in |
Head Size | 3/8 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 3/8 in, Overall Length 6 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Century Drill & Tool 98504 1 in. Die Stock Solid (98504)
- GENERAL TOOLS General Tools 7pc Arch Punch Set (1271ST)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (456.3-30-20-22-5/16-55)
- TEKTON 17 mm Angle Head Open End Wrench (WAE84017)
- WESTWARD Wrench, Combination, Metric, 5-1/2" L. (54PN48)
- WESTWARD Combination Wrench, SAE, 7/16in Size (36A209)
- WESTWARD Combination Wrench, SAE, 7/16in Size (1EYH2)
- WESTWARD Combination Wrench, SAE, 15/16in Size (36A283)
- WESTWARD Combination Wrench, Metric, 9mm Size (36A290)
- WESTWARD Combination Wrench, Metric, 11mm Size (5MR63)
- PROTO Combination Wrench, 11-27/64" Length (J1220M-T500)
- Westward Combination Wrenches