Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 3/4in Size
Mfr # 36A280
Zoro # G5094616
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Finish Chrome
- Ratcheting Configuration Non-Ratcheting
- Single End/Double End Double End
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36A280
- Zoro # G5094616
- UPC # 190735819456
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 9 3/4 in |
Head Size | 3/4 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 3/4 in, Overall Length 9 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx Driver, T25 (36280)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 3" (M-490-OR)
- DIABLO 16-5/16", 60-Teeth Circular Saw Blade (D1660X)
- PFERD Soft Grip File Handle - For 12"-14" Files - Narrow Shoulder (11147)
- WESTWARD Wrench, Combination/Stubby, Metric, 10mm (54PP23)
- WESTWARD Combination Wrench, SAE, 1/4in Size (3XE93)
- WESTWARD Combination Wrench, Metric, 18mm Size (36A233)
- WESTWARD Combination Wrench, Metric, 15mm Size (33M593)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A294)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 22m (54PP04)
- PROTO Full Polish Combination Wrench 22 mm - 12 Point (J1222M-T500)
- Westward Wrenches