Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 3/4in Size
Mfr # 36A214
Zoro # G5094677
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Overall Length 9 3/4 in
- Reversing No
- Tether Capable Tether Capable
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 36A214
- Zoro # G5094677
- UPC # 190735818794
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 9 3/4 in |
Head Size | 3/4 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 3/4 in, Overall Length 9 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive, 2" SAE Socket, 6 Points (4064R)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (99577-14-06)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (BL2136IM)
- TE-CO Clamping Kit, 11/16, 1/2-13 Stud, 52 Pcs (20403)
- WESTWARD Combination Wrench, Metric, 12mm Size (36A194)
- WESTWARD Combination Wrench, 2-3/4", SAE, 12 pt. (54RZ10)
- WESTWARD Wrench, Combination/Stubby, SAE, 3/4" (54PP20)
- WESTWARD Combination Wrench, SAE, 9/16in Size (1EYH4)
- WESTWARD Combination Wrench, Metric, 15mm Size (5MW29)
- WESTWARD Combination Wrench, Metric, 14mm Size (36A295)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 18 mm L.200 mm (40081818)
- Westward Wrenches