Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 3/4in Size
Mfr # 36A181
Zoro # G5094713
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Wrench Product Grouping Wrenches
- Overall Length 9 3/4 in
- Single End/Double End Double End
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 36A181
- Zoro # G5094713
- UPC # 190735818473
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 9 3/4 in |
Head Size | 3/4 in |
Wrench Length Style | Standard |
Description
The Westward 36A181 Combination Wrench is a quality tool that offers you precision and control. This 12-point combination wrench has an overall length of 9 3/4 in. and a 3/4" head size. The alloy steel wrench features a one piece handle for durability. It has a satin finish for added style, as well as its alloy steel construction which ensures resistance to rust and corrosion. You will love the Westward 36A181 Combination Wrench because it helps you get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Milling Machine Vise, w/Base, 6" (9618602)
- KIPP Adjustable Handle Size: 3 5/16-18X50, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.3A31X50)
- MILWAUKEE TOOL SHOCKWAVE Impact Square Recess #2 Insert Bits (Contractor Pack) (48-32-4607)
- PROTO Cold Chisel, 1/4 In. x 5 In. (J86A3/16S2)
- WESTWARD Wrench, Combination/Stubby, Metric, 14mm (54PP27)
- WESTWARD Ratcheting Combination Wrench, SAE, 7 1/2 in Length, 9/16 in Head, 12 Points (54PP38)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-7/8 (54PN44)
- WESTWARD Wrench, Combination, Metric, 12mm (54PP50)
- WESTWARD Combination Wrench, 1/4", SAE, Satin (54RY93)
- WESTWARD Wrench, Combination, SAE, 5-1/2" L. (54PN23)
- WESTWARD Combination Wrench, 1/4", SAE, Black Oxide (54RZ32)
- Westward Wrenches