Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 2" Size, 25-3/4"L
Mfr # 54RZ01
Zoro # G3900808
product price: $59.25
/ea
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Finish Satin
- Insulated No
- Tether Capable Tether Capable
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RZ01
- Zoro # G3900808
- UPC # 190735957028
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 25 3/4 in |
Head Size | 2 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 2 in, Overall Length 25 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1 1/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Dead Blow Hammer, 48 oz., 14-3/4" (J57-533)
- FINISH 1ST Finishing Block Kit, 5-1/4inL x 3inW, PK7 (8352035)
- MITEE-BITE PRODUCTS Steel Vise Jaw Set, Versagrip, 6in, PK2 (32166)
- MAKITA Oscillating Tool, 18V DC, Cordless, 3.2 Degrees Oscillation Angle, LXT Series (XMT03Z/BL1840BDC2)
- WESTWARD Combination Wrench, 1-7/8", SAE, Satin (54RY99)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1" (54PP45)
- WESTWARD Wrench, Comb./Flexible Head, Metric, 9mm (54PP08)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 18m (54PN99)
- WESTWARD Combination Wrench, 2-1/4", SAE, 12 pt. (54RZ05)
- WESTWARD Combination Wrench, SAE, 9 3/4 in Length, 3/4 in Head, 12 Points (54PN31)
- TEKTON 15 mm Stubby Combination Wrench (18071)
- Westward Combination Wrenches