Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 2-1/16in Size
Mfr # 1EYG4
Zoro # G0724902
product price: $99.49
/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses
- Wrench Shape Straight
- Overall Length 26 1/4 in
- Single End/Double End Double End
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EYG4
- Zoro # G0724902
- UPC # 190735749142
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 26 1/4 in |
Head Size | 2-1/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 2 1/16 in, Overall Length 26 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 15/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drill Bits, 1/4" Hex, PK2 (DWA5007)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Saw, 7", 1-1/2 HP, 110 VAC (HYDM70-110V)
- CHICAGO PNEUMATIC GRINDER 5" M10 12000 RPM (CP854E)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L98)
- WESTWARD Wrench, Comb./Flexible Head, Metric, 9mm (54PP08)
- WESTWARD Combination Wrench, 24mm, Metric, Satin (54RZ14)
- WESTWARD Combination Wrench, SAE, 3/4in Size (5MW36)
- WESTWARD Combination Wrench, Metric, 14mm Size (1EYK4)
- WESTWARD Wrench, Combination, Metric, 6-3/4" L. (54PN52)
- WESTWARD Combination Wrench, Metric, 16mm Size (36A231)
- CRAFTSMAN Wrenches, 19mm 72 Tooth 12 Point Metric (CMMT42430)
- Westward Combination Wrenches