Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 1in Size
Mfr # 36A185
Zoro # G5094792
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Insulated No
- Single End/Double End Double End
- Reversing No
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36A185
- Zoro # G5094792
- UPC # 190735818510
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 13 1/8 in |
Head Size | 1 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 1 in, Overall Length 13 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 9/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 1/2 in Size, Standard Socket, black oxide (6848)
- WIDIA Straight Flute Hand Tap , M5-0.80 , Plug , 4 Flutes, UNC (14774)
- SPRING TOOLS Center & Prick Punch Hl (32R00-1)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 5PK (72345)
- WESTWARD Combination Wrench, SAE, 3/8in Size (5MW25)
- WESTWARD Comb. Wrench, 1-3/16", SAE, Black Oxide (54RZ35)
- WESTWARD Combination Wrench, 27mm, Metric, Satin (54RZ17)
- WESTWARD Wrench, Combination, Metric, 41mm (54PN70)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 17m (54PN98)
- WESTWARD Wrench, Combination, Metric, 5-7/8" L. (54PN49)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MESB)
- Westward Combination Wrenches