Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 1in Size
Mfr # 1EYJ2
Zoro # G1761952
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Shape Straight
- Head Movement Fixed
- Single End/Double End Double End
- Finish Black Oxide
- Overall Length 13 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EYJ2
- Zoro # G1761952
- UPC # 190735749258
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 13 1/4 in |
Head Size | 1 in |
Wrench Length Style | Standard |
Description
The Westward 1EYJ2 Combination Wrench is a versatile tool for any job. The one piece handle makes it easier to use and provides a firmer grip. This 12-point combination wrench has an overall length of 13 1/4 in. and a head size of 1 in. It is made from alloy steel with black oxide finish, which helps to prevent corrosion. With the Westward 1EYJ2 Combination Wrench, you will be able to tackle even the toughest jobs with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC GRINDER ANGLE 4-1/2" (CP7545B)
- OSG HSS End Mill, 1/8in.dia., 1in.Cut L (5954300)
- DRILL AMERICA 33/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F33/64)
- INTERSTATE PNEUMATICS Standard 6 Inch Chrome Plated Brass Extension Tip for Blow Guns (BX6)
- WESTWARD Wrench, Combination/Stubby, SAE, 5/16" (54PP13)
- WESTWARD Wrench, Combination/Extra Long, Metric, 9m (54PN90)
- WESTWARD Combination Wrench, Metric, 7mm Size (36A222)
- WESTWARD Combination Wrench, 2-9/16", SAE, 12 pt. (54RZ08)
- WESTWARD Combination Wrench, 1/4", SAE, 6 pt. (54RY77)
- WESTWARD Combination Wrench, Metric, 12mm Size (1EYK2)
- WESTWARD Combination Wrench, Metric, 20mm Size (36A203)
- Westward Wrenches