Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 15/16in Size
Mfr # 36A184
Zoro # G5094731
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Ratcheting Configuration Non-Ratcheting
- Tether Capable Tether Capable
- Head Movement Fixed
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36A184
- Zoro # G5094731
- UPC # 190735818503
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 12 3/8 in |
Head Size | 15/16 in |
Wrench Length Style | Standard |
Description
The Westward 36A184 Combination Wrench is the perfect tool for your next project. It has a satin finish and alloy steel construction, making it durable and strong. The combination wrench has an overall length of 12 3/8 in., with a 15/16" head size. The alloy steel material ensures that this wrench will be able to handle even the toughest jobs. It also has a one piece handle type, giving you better control over the wrench as you work. The Westward 36A184 Combination Wrench is the essential tool for any job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Wrench Heel Jaw W/ Pin Assembly, For 836 Straight Pipe Wrench 36" (31110) (31725)
- CENTURY DRILL & TOOL 1/2" Black Oxide Jobber Length Drill Bit, Shank Dia.: 3/8" (24732)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, TIN, RH Spiral, Square, Standard, 1/2 (32334)
- KD Gauge Feeler Delx 3-5/16 (161D)
- WESTWARD Combination Wrench, Metric, 11mm Size (36A226)
- WESTWARD Wrench, Combination, Metric, 12mm (54PP50)
- WESTWARD Wrench, Combination/Stubby, Metric, 11mm (54PP24)
- WESTWARD Combination Wrench, SAE, 5/8in Size (1EYH5)
- WESTWARD Combination Wrench, Metric, 7mm Size (36A189)
- WESTWARD Wrench, Combination/Stubby, Metric, 10mm (54PP23)
- WESTWARD Wrench, Combination, Metric, 7-1/2" L. (54PN54)
- Westward Wrenches