Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 1/4in Size
Mfr # 33M576
Zoro # G6142324
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Ratcheting Configuration Non-Ratcheting
- Head Movement Fixed
- Wrench Product Grouping Wrenches
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 33M576
- Zoro # G6142324
- UPC # 190735814611
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 3/4 in |
Head Size | 1/4 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 1/4 in, Overall Length 4 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.108 In, Black (911110800)
- DEWALT ToughSystem 2.0 Tool Box, Plastic, Black, 22 in W x 15 in D x 16 in H (DWST08400)
- WESTWARD 1/4 in, 3/8 in, 1/2 in Drive Socket Wrench Set Metric, SAE 99 Pieces 4 mm to 19 mm, 5/32 in to 1 in (33HD77)
- WOLFCRAFT 4-Piece Tapered High Speed Steel Wood Countersink Screw Setter Set (2590405)
- WESTWARD Combination Wrench, Metric, 16mm Size (1EYK6)
- WESTWARD Combination Wrench, SAE, 5/8in Size (36A278)
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A282)
- WESTWARD Combination Wrench, SAE, 3/8in Size (5MW25)
- WESTWARD Combination Wrench, 2-9/16", SAE, 12 pt. (54RZ08)
- WESTWARD Ratcheting Combination Wrench, SAE, 7 1/2 in Length, 9/16 in Head, 12 Points (54PP38)
- WESTWARD Wrench, Combination, Metric, 41mm (54PN70)
- Westward Combination Wrenches