Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 13/16in Size
Mfr # 3XU12
Zoro # G1621313
original price:
$12.99
10% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Overall Length 11 3/4 in
- Reversing No
- Wrench Shape Straight
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3XU12
- Zoro # G1621313
- UPC # 190735824825
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 11 3/4 in |
Head Size | 13/16 in |
Wrench Length Style | Extra Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 13/16 in, Overall Length 11 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 9/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 3-Flute GH3 #6-32 UNC (174538)
- TEKTON 1/2 Inch Drive x 28 mm Deep 12-Point Socket (SHD23328)
- BLACK & DECKER Kit (94783-00)
- SUPERCUT 105-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (477399)
- WESTWARD Combination Wrench, Metric, 6mm Size (53YV98)
- WESTWARD Combination Wrench, 2-1/2", SAE, 12 pt. (54RZ07)
- WESTWARD Combination Wrench, Metric, 11mm Size (36A193)
- WESTWARD Combination Wrench, 26mm, Metric, Satin (54RZ16)
- WESTWARD Combination Wrench, SAE, 1-1/16in Size (1EYJ3)
- WESTWARD Comb. Wrench, 23mm, Metric, Full Polish (54RY68)
- WESTWARD Combination Wrench, SAE, 3/8in Size (36A208)
- Westward Combination Wrenches