Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 13/16in Size
Mfr # 1EYH8
Zoro # G2046021
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ratcheting Configuration Non-Ratcheting
- Reversing No
- Wrench Product Grouping Wrenches
- Head Movement Fixed
- Overall Length 10 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 1EYH8
- Zoro # G2046021
- UPC # 190735749227
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 10 5/8 in |
Head Size | 13/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 13/16 in, Overall Length 10 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 0 Degrees , Offset, Head Thickness 7/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Crimper Non-Insulated Terminals 22 AWG6 (300-055)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-20-M10-S-40)
- DRILL AMERICA 1/2"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT1/2-90)
- SPYDER Hole Saw, Bi-Metal, 2-1/2In (600087CF)
- WESTWARD Ratcheting Wrench, Combination, Metric, 8m (54PP46)
- WESTWARD Combination Wrench, Metric, 9mm Size (36A224)
- WESTWARD Wrench, Combination/Stubby, Metric, 13mm (54PP26)
- WESTWARD Wrench, Combination/Extra Long, SAE, 5/8" (54PN81)
- WESTWARD Combination Wrench, Metric, 9mm Size (36A191)
- WESTWARD Combination Wrench, SAE, 1-5/8in Size (1EYF7)
- MARTIN TOOLS SPROCKET & GEAR WRENCH COMB 29MM 12 PT ANGL BLK (MTBLK1129MM)
- Westward Wrenches