Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 1/2in Size
Mfr # 5MW30
Zoro # G3281214
original price:
$5.04
4% off
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Finish Satin
- Head Movement Fixed
- Ratcheting Configuration Non-Ratcheting
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 5MW30
- Zoro # G3281214
- UPC # 190735864579
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 4 1/2 in |
Head Size | 1/2 in |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 1/2 in, Overall Length 4 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 1/4" Drive Socket Set, SAE, 9 pcs (16140)
- URREA 3/4" drive, 12-point short socket 2-3/16" (5570)
- JAMESON Little Buddy Splice Kit (10-140)
- MAKITA $BATTERY 18V LI-ION LXT 2PK (MPBL1830B-2)
- WESTWARD Combination Wrench, 2-3/8", SAE, 12 pt. (54RZ06)
- WESTWARD Combination Wrench, 65mm, Metric, 12 pt. (54RZ29)
- WESTWARD Combination Wrench, SAE, 1/2in Size (36A210)
- WESTWARD Wrench, Combination, Metric, 20mm (54PP58)
- WESTWARD Comb. Wrench, 1-13/16", SAE, Black Oxide (54RZ43)
- WESTWARD Combination Wrench, Metric, 16mm, 4-13/16"L (54UD11)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 18mm Size (KTI-41818)
- Westward Combination Wrenches