Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 1/2in Size
Mfr # 36A177
Zoro # G5094783
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Single End/Double End Double End
- Wrench Product Grouping Wrenches
- Anti-Slip Design No
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36A177
- Zoro # G5094783
- UPC # 190735818435
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 in |
Head Size | 1/2 in |
Wrench Length Style | Standard |
Description
The Westward 36A177 Combination Wrench is the perfect tool for tightening and loosening nuts and bolts. The alloy steel wrench has a satin finish, making it both sturdy and attractive. This combination wrench features a 12-point head with a 1/2" size. The alloy steel material makes this SAE wrench strong enough to handle tough jobs. With an overall length of 7 in., you can hold on tight when using this tool. When it comes to durability, dependability, and ease of use, the Westward 36A177 Combination Wrench is the best choice for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Center Gage (950-201)
- PFERD 10" Half Round File - DIY Packaged - Bastard Cut, with Handle (11026P)
- MILWAUKEE TOOL 7/8 in. x 8 in. x 13 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3944)
- EKLIND Torx(R) Plain Torx(R) Key, T27 Tip Size, 4 11/64 in Long, 27/32 in Short (15927)
- WESTWARD Wrench, Combination/Extra Long, SAE, 5/16" (54PN75)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A228)
- WESTWARD Combination Wrench, SAE, 9/16in Size (5MR34)
- WESTWARD Combination Wrench, SAE, 1in Size (36A218)
- WESTWARD Ratcheting Wrench, Combination, SAE, 5/16" (54PP33)
- WESTWARD Combination Wrench, SAE, 13/16in Size (36A182)
- PROTO Combination Wrench, Head 1-1/16" (J1234S)
- Westward Wrenches