Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 1/2in Size
Mfr # 33M580
Zoro # G5095404
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Finish Chrome
- Wrench Product Grouping Wrenches
- Anti-Slip Design No
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 33M580
- Zoro # G5095404
- UPC # 190735814659
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 7/8 in |
Head Size | 1/2 in |
Wrench Length Style | Standard |
Description
The Westward 33M580 Combination Wrench is the perfect tool for working with fasteners. The alloy steel construction gives it a high level of durability and resistance to corrosion. This combination wrench has an overall length of 6 7/8 in., 1/2" head size, and alloy steel material. It has a 12-point design that allows you to get into tight spaces. The one piece handle is easy to grip, while the chrome finish helps prevent rusting and corrosion. When it comes to fastening parts together, this Westward 33M580 Combination Wrench is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 13/64" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-102031)
- STAHLWILLE TOOLS Double ended ring Wrench Size 11/16 x 13/16 " L.300 mm (41443842)
- BLACK & DECKER Chuck and Key 3/8In (429663-00)
- KRAFT TOOL Elite Series 1-1/2" All Stainless St (DW727PF)
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A181)
- WESTWARD Combination Wrench, Metric, 15mm Size (36A230)
- WESTWARD Comb. Wrench, 1-3/16", SAE, Black Oxide (54RZ35)
- WESTWARD Comb. Wrench, 32mm, Metric, Full Polish (54RY76)
- WESTWARD Combination Wrench, Metric, 16mm Size (36A297)
- WESTWARD Wrench, Combination, Metric, 11-7/16" L. (54PN62)
- PROTO WR COMB 16MM 12PT (PO1216MASD)
- Westward Wrenches