Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 1/2in Size
Mfr # 1EYH3
Zoro # G0683785
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Movement Fixed
- Wrench Product Grouping Wrenches
- Finish Black Oxide
- Single End/Double End Double End
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1EYH3
- Zoro # G0683785
- UPC # 190735749173
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 7 in |
Head Size | 1/2 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 1/2 in, Overall Length 7 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Flat-Top V-Notch, 3/32" x 3/32" x 3/32 (ST409PF)
- SPECIALTY DIAMOND 5 Inch 50 Grit 3mm Resin Diamond Polishing Pad (E550)
- ECLIPSE 9 1/2 in Crimper 10 to 22 AWG (100-039)
- DEWALT Marking Chalk Refill, Blue, 2.5 lb (DWHT47058)
- WESTWARD Combination Wrench, Metric, 26mm Size (3XU39)
- WESTWARD Wrench, Combination, SAE, 6-7/32" L. (54PN25)
- WESTWARD Wrench, Combination/Extra Long, SAE, 1/2" (54PN79)
- WESTWARD Combination Wrench, SAE, 11/16in Size (36A279)
- WESTWARD Wrench, Combination/Stubby, SAE, 3/8" (54PP14)
- WESTWARD Wrench, Combination, SAE, 5-1/2" L. (54PN23)
- K-TOOL INTERNATIONAL Combo Wrench, Raised Panel, 12 pt., 11mm (KTI-41611)
- Westward Combination Wrenches