Westward

Combination Wrench, SAE, 11/32in Size (Discontinued)


This Product is Discontinued
Shop for all Combination Wrenches

Key Features

  • Features 15 Offset Box End is Specially Designed For Knuckle Clearance
  • Wrench Product Grouping Wrenches
  • Reversing No
  • Wrench Shape Straight
  • Overall Length 5 5/8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 5 5/8 in
Head Size 11/32 in
Wrench Length Style Standard

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 11/32 in, Overall Length 5 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, SAE, Rounded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products